Web Catalogue update October 2019
ACTIVE GLASS CLEANER 04 4331 Cleaning foam for glass and smooth surfaces. Stable cleaning foam. • No run-off from vertical surfaces. Extremely active cleaning foam. • Upon bursting of the foam bubbles, highly concentrated, active cleaning agents are released to directly attack the dirt. Outstanding dirt dissolving power. • Cost savings. • Reduced work effort. Gentle on material. • Non-aggressive on paint, rubber and plastic. Silicone and AOX-free. Areas of Application: Dissolves insects, bird droppings and road dust, nicotine deposits, grease, silicone and rubber residue from glass surfaces, mirrors and paintwork. Note: Do not apply to hot surfaces or in direct sunlight. Not suitable for polycarbonate. RAPID WINDSCREEN CLEANER Highly concentrated windshield washer fluid. 1:100 Contains special cleaning agents. • Prevents streaking. • Eliminates glare and oily films. • Provides crystal clear vision. • Removes stubborn insects and other contaminations. Very good material compatibility. • Does not attack polycarbonate or glass. • Gentle on paintwork and rubber. User-friendly 1:100 concentrate. • 32 ml sufficient for 2.5 – 3 litres of washer fluid Pleasant peach fragrance. Colour: Orange. Application: Unscrew cap and add the contents to the windshield washer tank, observing the correct rate of dilution. • One pump stroke will release the quantity sufficient for 2.5 - 3 litres of water (25 ml). Use: For optimal foaming shake can vigorously prior to use. Description Contents Art. No. Pack Qty. Aerosol 500ml 0890 25 12/24 Container 5 Litre 0890 250 5 1 Pourint Tap for 5L - 0891 302 01 1 Description Contents Art. No. Pack Qty. Bottle 32ml 0892 333 25*/100* Container 5L 0892 333 5 1 Pump for 5L - 0891 333 5 1 * In display carton. NZ. pub. 05/16 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=