Web Catalogue update October 2019
WINDSCREEN CLEANER Screenwash concentrate with anti- freeze protection for all year round performance. Prevents freezing of screen and headlight washer systems. Ideal for winter and alpine area use. Special cleaning formulation. Contains calcium inhibitors. Ensures crystal clear visibility even with stubborn winter dirt. Does not affect polycarbonate lens covers, paint or rubber. Pleasant citrus/grapefruit fragrance. No offensive odours through air vents when washers are used. 04 4302 Description Contents Art. No. Pack Qty. Screenwash Additive 1000ml 0892 332 840 1/12 SUPER DE-ICER SPRAY Quickly and effectively removes ice and white frost Even heavily iced windows are quickly an effectively cleared of ice and white frost. • No laborious scraping the windows clear. • Little time required. Will de-ice door locks and remove ice from car windows fast. Eases vehicle entry. Ensures clear vision and prevents windows icing up again. Protects windows from icing over again • Clear view, even if the vehicle interior has yet to reach operating temperature. • Will prevent condensation on the inside of windows. Excellent material compatibility • Does not damage paints, rubbers and plastics. • Rubber seals will stay elastic even in strong frost. Methanol-free Pleasant citrus scent Description Contents Art. No. Pack Qty. Super De-Icer Spray 500ml 0892 331 201 1/12 NZ. pub. 04/18 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=