Web Catalogue update October 2019
BRICK & TILE DRILL BIT KIT 02 0673 Special carbide drill bit with cylindrical shaft for dry drilling of high-fired bricks and tiles. Applications Hardest ceramic, tiles, fine earthware, bricks and high-fired clay up to scratch hardness 9. Advantages • Suitable for both rotary and percussion drills. • Exceptionally good in porcelain tiles. • Diamond-sharpened tungsten-titanium tip. • Very long service life, even in especially dense materials. • Low-current, high-temperature soldering process (1,120°C) • Even the most extreme loads will not loosen the carbide plate. • Cylindrical shaft allows for faster clamping and reduces slipping in the drill chuck. Non-impact Notes on use • Ensure high contact pressure. • Cool-down time: approx. 20 sec./hole. • Recommended speed: approx. 600–1,500 r.p.m. • Water can be used to cool surface while drilling. • Caution: Only insert drill bit while moving! Brick and Tile Drill Bit Kit, 7 pcs. Contents: One drill bit of each dia. 4 x 75/40, 5 x 85/50, 8 x 120/80, 10 x 120/100, 12 x 150/100 and two drill bits of dia. 6 x 100/60 Ceramic, Brick, high-fired clay fine earthware Description Art No. Pack Qty. Brick and Tile Drill Bit Set - 7pcs 0641 000 001 1 NZ. pub. 09/14 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=