Web Catalogue update October 2019
02 0661 Speed table for Sheet Metal Drills Material Non-ferrous Metals Stainless Steel Sheets, Nirosta A2 Plastic Duroplasts, Thermoplasts Steel Sheets, Soft, i.e. St 14 - St. 37 Sheet Thickness 0.1 - 6.0 mm 0.1 - 2.0 mm up to 10.0 mm 0.1 - 4.0 mm Size Diameter mm n = r.p.m. n = r.p.m. n = r.p.m. n = r.p.m. 1 3 - 14.0 2000 -1500 600 - 400 3000 - 2000 800 - 500 2 5 - 20.0 1500 - 800 400 - 200 2000 - 500 600 - 300 3 16 - 30.5 1000 - 500 200 - 100 1500 - 1000 400 - 200 SHEET METAL DRILL HSS SET Contents Art. No. Pack Qty. One drill each, of size 1, 2 and 3, diameter range 3 - 30.5mm. 0694 024 01 1 NZ. pub. 09/14 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=