Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
8 AUTO SNAPSHOT RUST REMOVER BOLTEX Mineral oilfree hightech rust remover with KENA® microfluid formula for loosening seized connections and for cleaning surface rust and rust spots • 3x greater efficiency due to new KENA® microfluid formula • Precise spraying for economical dispensing • Spray the entire area to clean the surface • It is effective at penetrating the rusted connection • Therefore makes it easier to loosen the seized bolts and nuts Art No 0893 2502 50 Contents 250ml Art No 0893 3002 50 Contents 250ml INJECTOR SOLVENT INJECTOR-EX Mineral oil free injector and spark plug solvent with KENA® microfluid formula • Gentle action as seized connections can be loosened without substantial force application and the use of tools • Product has a longlasting effect penetrates deeply and thus ensures optimal work results • Excellent creeping characteristics facilitates deep penetration of the product • Fast and effective cleaning SILICONE SEALING COMPOUND A • Highquality adhesive and sealing compound for use in industry and the automotive sector • Can also be used in critical areas in which the seal comes into contact with various liquids • Outstanding resistance to engine oil and transmission oil refrigerant and antifreeze agent • Noncorrosive therefore has no negative impact on electronic components and on lambda probes • Easy to dispense without additional aids • The fine beads allow the product to be applied uniformly EXTREMELY RESISTANT TO HIGH PRESSURES B C D Description Contents Art No A SUPER-RTV BLACK 200ml 0893 3311 B SUPER-RTV RED 0893 3312 C SUPER-RTV TRANSP 0893 3314 D SUPER-RTV GREY 0893 3316