Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
25 ADDITIVE RANGE 2018 AUTO SNAPSHOT BUTTON CELLS WITH LOW PERMEATION FOR FUEL-CARRYING APPLICATIONS REPAIR HOSE LINE FPM ECO AR ECO Low level of selfdischarge • Nominal voltage 3 V DC • Type of rechargeable battery battery Lithium Not rechargeable IEC Description Dx Hmm Art No Pack Qty A CR 1220 DL 1220 12 5 x 2 0827 081 220 10 CR 1616 DL 1616 16 0 x 1 6 0827 081 616 CR 1620 DL 1620 16 0 x 2 0827 081 620 CR 1632 DL 1632 16 0 x 3 2 0827 081 632 CR 2016 DL 2016 20 0 x 1 6 0827 082 016 CR 2025 DL 2025 20 0 x 2 5 0827 082 025 CR 2032 DL 2032 20 0 x 3 2 0827 082 032 CR 2430 DL 2430 24 0 x 3 0 0827 082 430 CR 2450 DL 2450 24 0 x 5 0 0827 082 450 1 B SR 44 LR 44 V 13 GS V13 GA 11 6 x 5 4 0827 08 13 10 • Extremely low fuel permeability • Excellent heat resistance • Highly flexible • Complies with the EU Endof-Life Vehicles Directive • Material FPM ECO AR ECO Type 3E in accordance with DIN 73379-1 Notice • For productionrelated reasons the hoses are not always delivered in one piece For 15 m max 3 pieces for 10 m max 2 pieces Internal Diameter mm Outer Diameter mm Length m Art No Pack Qty 3 5 9 5 15 0895 513 595 15 5 11 15 0895 515 011 7 3 13 5 10 0895 517 313 10 9 3 15 3 10 0895 519 315 14 22 5 0895 511 422 5