Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
16 AUTO SNAPSHOT CARE AND LUBRICANT SPRAY RESISTANT TO HIGH TEMPERATURES HIGH FLEXIBILITY OF THE HARDENED ADHESIVE CARE AND LUBRICANT SPRAY Protects and maintains plastic and rubber in vehicles in technical equipment and in the home Nondirty nongreasy and fully synthetic care and lubricant film • No contamination of clothing upon contact • No dirt or dust adhesion Antislip protection against friction and noises • Eliminates squeaks and creaks on plastics switches Effective lasting protection • Displaces water and moisture • Does not age gum up or stick • Provides lasting protection against UV rays • Easy singleaction application saves time Art No 0893 224 Contents 300ml LIQUID METAL FE 1 • Highquality twocomponent reaction resin system that exhibits characteristics similar to those of metal due to its special formula • The ideal mixing ratio of the components A B 1 1 pressing out two strands of the same length from the tubes makes incorrect mixing of the repair compound virtually impossible • Specifically designed for smaller repair jobs where a quick turnaround is required • Can be applied with a spatula and does not run which also makes vertical application possible • After hardening Liquid Metal Fe1 can easily be processed in the same way as metal with lathing milling drilling filing or thread cutting Art No 0893 449 Contents 500ml 2C PLASTIC ADHESIVE 90SEC 2-component adhesive for repairing plastic parts – for repairing small holes Low number of adhesives to be stored No H351 R40 label required Coarse sanding dust Fine dust particles are not breathed in Special shorter mixer nozzle Less material consumption than with conventional mixers Quick to harden Can be sanded and painted over after a very short period of time Absorbs greater movement and vibration at bumper Art No 0893 500 042 Contents 50ml