Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
14 AUTO SNAPSHOT ALUMINIUM PASTE AL 1100 Art No 8931 100 Contents 300ml Highly adhesive lubricant resistant to temperatures and high pressure • Highperformance antiseize aluminium copperbased lubricant • Prevents burning on and seizing cold welding wear corrosion frictional corrosion • Resistant to water weak acids and bases COPPER SPRAY CU 800 Art No 0893 800 Contents 300ml Highly adhesive lubricating separating and anticorrosive copper spray that is extremely resistant to high temperatures and high pressures Very high resistance • Temperature application range from –40°Cto +1200°Cfor dry lubrication • Resistant to water diluted alkalis and diluted acids PAINT SPRAY HIGH GLOSS Art No 0893 339 005 Contents 600ml Durable nitroalkydal quality at a high technical level Can be painted over all common primers filler products and paint types Quickdrying paint resin Does not contain heavy metals Art No 0893 140 Contents 500ml CLEANER INDUSTRY CLEAN Highquality special cleaner for removing adhesive tape residue labels and film stickers as well as stubborn dirt NSFcertified Gentle on materials delicate surfaces such as aluminium brass and stainless steel are not attacked SILICONE SPRAY Art No 0893221 Contents 500ml • Ensures longlasting protection preservation and insulation of vehicle exterior and interior plastic rubber and metal parts good lubricating properties • Plastic parts retain a highgloss finish and do not become brittle