Der Blätterkatalog benötigt Javascript.
Bitte aktivieren Sie Javascript in Ihren Browser-Einstellungen.
The Blätterkatalog requires Javascript.
Please activate Javascript in your browser settings.
10 AUTO SNAPSHOT For highstrength connection of cylindrical parts subject to high loads HIGH-STRENGTH BEARING LOCKING Art No 0893 603 050 Contents 50g SUPERGLUE SUPER-FAST GLUE • For bonding metal plastic and rubber parts with and to each other in a matter of seconds • Clever special closure • Precise dispensing • The tips do not become clogged • Immediate further processing possible • Simple designs without additional fastening materials possible • Removable screw retainer and sealing compound – onehanded dispensing system • Produces mediumstrength connection • Can also be applied to stainless steel and passivated surfaces • Excellent media and thermal stability • Practical onehanded operation thanks to the clever turn lock MEDIUM-STRENGTH SCREW RETAINER Art No 0893 243 050 Contents 50g HIGH-STRENGTH SCREW RETAINER • Ideally suited for screw connections ex - posed to high stresses • Protects against corrosion due to friction and against rust • No unwanted backup problems such as mechanical screw locks • Resistant to a large number of bases gases solvents oils and fuels Art No 0893 270 110 Contents 50g A B C D Description Contents Art No A SUPGLU-SUPERFAST 50g 0893 090 B SUPGLU-SUPERFAST 20g 0893 09 C SUPGLU-SUPERFAST 5g 0893 090 0 D SUPGLU-KLEBFIX 30g 0893 090 030 HIGH LEVEL OF RESISTANCE TO AGEING AND CLIMATIC CONDITIONS