Web Catalogue update October 2019
04 0501 FOOD SAFE PRODUCT RANGE The food safe product range is a collection of articles which have been analysed by the NSF and rated for use in food production environments. These products all carry the following symbol: NSF Ratings H1 May make incidental contact with food, can be used in food production environments. H2 May be used in a food production environment but must not make contact with food. K1 Can be used as a cleaner containing solvents. A1 Aqueous basic cleaner. A7 Aqueous cleaner for metal. P1 Various applications. Certificates All the NSF Registration Certificates can be found at the following link: http://www.wurth.com.au/index.php?q=content/chemical-certificates-0 These can be used as an assurance to your customer that these products are fit for the purpose intended, and can be used as a replacement documents for the AQIS approvals (LOAs and IOAs), which are no longer issued by AQIS, as stipulated in the AQIS Meat Notice 2011 05, which can be found on the same link as above. Applications • Food processing plants and factories, breweries and canneries; • Paper and cardboard Industry; • Hospitals and pharmaceutical industry; • Catering, cafeterias and commercial kitchens; • Machine and accessory manufacturers for the all of the above industries. NZ. pub. 10/14 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=