Web Catalogue update October 2019
FLAP GRINDING DISC 03 1591 NZ. pub. 09/16 © With Fibre Backing Disc: • Backing disc made of several layers of fibre glass, curved design. With Zirconium Corundum grain. Suitable for stainless steel. • Very long service life due to hard zirconium corundum. • Excellent grinding properties until the end of the service life. • Discs can be used up to 100%. • Self sharpening of the lamella, therefore no clogging. • No scores or scratches in finish. • High flexibility and low noise level. • Low vibration grinding. • No need for additional backing disc. Application Areas: • De-burring, smoothing, removal of rust from steel, cast iron, aluminium, hard plastics, wood. • For grinding of paint, lacquer, filler and welds. Angle of Use: • Optimum working angle is 15 - 25°. Dia. mm Bore Dia, mm max. r.p.m. Grit Curved Pack Qty. Art. No. 1/10 100 16 15,300 40 0579 430 304 60 0579 430 306 80 0579 430 308 120 0579 430 301 115 22.2 13,300 40 0579 430 314 60 0579 430 316 80 0579 430 318 120 0579 430 311 125 12,200 40 0579 430 324 60 0579 430 326 80 0579 430 328 120 0579 430 321 Partner Product: Personal Protective Equipment Power Tools
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=