Web Catalogue update October 2019
03 1029 NZ. pub. 06/15 © Steel The high-tech cutting disk for extreme cutting ability and versatility demands with high safety margin. Up to 50% more cuts possible in comparison to comparable qualities, thanks to the unique new production process. Significantly clean and easier cutting thanks to the extremely rough side surfaces. As a result, no kick- back effect or disk jamming, even in extreme applications. Almost no reworking required thanks to minimal burr formation. Considerably less strain on the user from vibrations, cutting noise and flying sparks. Up to 30% less cutting dust. Very high safety margin. Exceeds the safety requirements of the applicable standards thanks to its highly tearproof special woven fabric and innovative product composition. Free of iron, chlorine and sulfur: ≤ 0.1%) LONGLIFE & SPEED CUTTING DISC Non-ferrous metals Stainless steel Features: Service life: ●●●● Cutting ability: ●●●● Handling/ User-friendliness: ●●●● Cut quality: ●●●○ Versatility: ●●●○ Dia. x thickn. in mm Hole in mm Max. rpm Art. No. P. Qty. 115 x 1.0 22.23 13,300 0664 631 150 25 125 x 1.0 22.23 12,250 0664 631 250 25 Applications: Especially suitable for machining steel and stainless steel. Can also be used in non-ferrous metals (max. 4 mm material thickness). Cuts thick and thin materials: Pipes, profiles, solid materials, flat materials etc.
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=