Web Catalogue update October 2019
DBS 3600 BRUSH GRINDER KIT 11 1661 Description Art. No. Pack Qty. DBS 3600 Brush Grinder Kit 0703 360 1 1 Contents Description Art. No. Pack Qty. DBS 3600 Brush Grinder - 1 11mm Fine Brush 0703 350 31 23mm Fine Brush 0703 350 3 11mm Coarse Brush 0703 350 51 23mm Coarse Brush 0703 350 1 DBS 3600 Efficient, light machine for removal of underbody seals, PVC and solvent based sealing material. Also for cleaning, especially around welding beads after repairs. • High quality compact machine for heavy duty workloads. • Very efficient at correct working pressure. • Ideal for working in inaccessible areas, eg. corners of car boots. • Suitable for left or right handed use. • Air exhaust at back of tool. • Coarse Wheel (black) for removal of under body seal, coarse sand blasting effect. • Fine Wheel (green) for removal of rust and paint. • Eraser Wheel for removal of adhesive film, decals and glue residue from metal and paint work. • Nylon Strip Wheel for a variety of cleaning and stripping applications. • Flexibility, safety and long life. • Wire brushes do not clog, overheat, or have a grinding effect. • Wire brushes can be resharpened by reversing direction on a grinding stone. • 6 months warranty. 1. Special material with heat treatment on entire wire - longer life time. 3. Stronger structure design on the rubber eraser/eraser for water based paint is available. 2. Tighter contacting between the wire brush and adaptor - no bending wire while application. 4. Professional rubber-coated handle grip - comfortable and less vibration. 5. Special treatment on the bevel gear - more stable and longer life time. 6. Single and double wheel are both capaable for application. Partner Products: Personal Protective Equipment NZ. pub. 09/14©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=