Web Catalogue update October 2019
03 0569 NZ. pub. 08/15 © Partner Product: Pneumatic Jigsaw 11 1602 BODY SAW BLADES WITH FLAT MOUNTING • Special quality for higher-strength vehicle body sheet metal • Designed for high cutting speed and long service life Item Material For wall thickness in mm Teeth per inch Suitable for Tooth spacing in mm Art. No. P. Qty. 1 For wood, aluminum, composites and plastic Over 4 14 Pneumatic Jigsaw Art.No. 0703 882 1.8 0696 914 1 10 2 For tight radii Over 4 18 1.4 0696 918 1 3 For double and triple sheeting Up to 4 24 1 0696 924 1 4 For thin sheet metal and higher-strength steels Up to 1 32 0.8 0696 932 1 1 2 3 4
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=