Web Catalogue update October 2019
AUTO SOCK 08 3501 NZ. pub. 04/17 © Simple and easy to fit NZ/ts - 05/11 - 10300 - © • AutoSock Textile wheel covers for cars and trucks. AutoSock is a textile wheel cover with an elasticated edge. Simply slip them over your cars driving wheels when you find yourself getting stuck. Art. Range: 1879 ... Features • Provides unique grip on snow and ice. • Delivers safety when driving in difficult winter conditions. • Easy to fit and convenient to use. • Suits every profile of end user. • Lightweight (less then 1kg) and compact for easy storage. • Silent and smooth driving when fitted. • Self-centering. •No damage to rims. • Environmentally sustainable product. • Machine washable. • Re-usable, providing value for money for years to come. • Fits vehicles that can’t fit snow chains. • Suitable for vehicles with low clearances between the tyre and the body. • Does not disturb electronic safety systems (ESP, ABS) • Produced to the highest quality levels. • Tested at speeds up to 30mph/50kph - this is faster than the average snow chain. Use AutoSock can be used almost anywhere there is snow or ice. •When suprised by sudden snow falls or slippery roads. • Driving from your home to the main road. • Driving in unclear residential areas to the main road. • In areas where snow chains are required. AutoSock is more effective than winter tyres (and a lot cheaper). AutoSock is also more effective than snow chains in certain situations, especially on ice. Note: It is recommended that users of rear wheel drive cars should also fit a set to the front wheels to provide better directional stability, especially under braking. AutoSock will improve traction on any snow or ice - even in soft, deep snow, or in wet snow. It is recommended that you take them off when you get back to tarmac, although the reality is that they will be driven on tarmac during those intermittent tarmac/snow/tarmac/snow conditions experienced before leaving the snow for good. The TüV test included 50 kilometres at 50kph on dry tarmac. AutoSock passed this “misuse test”, but of course tarmac driving is not recommended as it increases fabric wear and reduces service life considerably. Simple and easy to fit Tested and formally approved by e.g. Audi, BMW, Citroen, Fiat, Honda, Nissan, Mercedes-Benz, Mitsubishi, Peugeot, Subaru, Toyota, Mazda, Lexus, Volkswagon, as well as by several European transport research institutes and the German TüV. Most importantly, approved by the NZTA. Textile wheel covers for cars and trucks. AutoSock is a textile wheel cover with an elasticated edge. Simply slip them over your cars driving wheels when you find yourself getting stuck. Art. Range: 1879 ... Features •Provides unique grip on snow and ice. •Delivers safety when driving in difficult winter conditions. •Easy to fit and convenient to use. •Suits every profile of end user. •Lightweight (less then 1kg) and compact for easy storage. •Silent and smooth driving when fitted. • Self-centering. •No damage to rims •Environmentally sustainable product. • Machine washable. •Re-usable, providing value for mon y f r years to come. •Fits vehicles that can’t fit snow chains. •Suitable for vehicles with low clearances between the tyre and the body. •Does not disturb electronic safety systems (ESP, ABS) •Produced to the highest quality levels. • Tested at speeds up to 30mph/50kph - this is faster than the average snow chain.Use AutoSock can be u ed almost anywhere there is snow or ice. •When suprised by sudden snow falls or slippery roads. •Driving from your home to the main road. •Drivi g in unclear residential are s to the main road. •In areas where snow chains are required. AutoSock is more effective than winter tyres (and a lot cheaper). AutoSock is also more effective than snow chains in cerain situations, especially on ice. Tested and formally approved by e.g.Audi, BMW, Citroen, Fiat, Honda, Nissan, Mercedes- Benz, Mitsubishi,Peugeot, Subaru, Toyota, Mazda, Lexus, Volkswagon, as well as by several European transport research institutes and the German TüV. Most importantly, approved by the NZTA. Note: It is recommended that users of rear wheel drive cars should also fit a set to the front wheels to provide better directional stability, especially under braking. AutoSock will improve traction on any snow or ice - even in soft, deep snow, or in wet snow. It is recommended that you take them off when you get back to tarmac, although the reality is that they will be driven on tarmac during those intermittent tarmac/snow/tarmac/snow conditions experienced before leaving the snow for good. The TüV test included 50 kilometres at 50kph on dry tarmac. AutoSock passed this“misuse test”, but of course tarmac driving is not recommended as it increases fabric wear and reduces service life considerably. Use: AutoSock can be used almost anywhere there is snow or ice. •When suprised by sudden snow falls or slippery roads. •Driving from your home to the main road. •Driving in unclear residential areas tothe main road. •In areas where snow chains are required. Aut Sock is more effective than wintertyres (and a lot cheaper). AutoSock isalso more effective than snow chains incertain situations, especially on ice .
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=