Web Catalogue update October 2019
JIG SAW BLADES 03 0561 NZ. pub. 09/14 © Colour Code System: Thanks to the 4 easily distinguishable colours, you will always find the right jigsaw blade for your application. Star System: Three application optimised quality stages. • Exactly the right jig saw blade for every application. The perfect combination of material, tooth pitch and saw blade. • Phenomenal cutting results. Wood Metal Construct./ Stainless Universal steel *** High Performance Saw Blade • high cutting performance and long service life. ** High Quality Jigsaw Blade for meeting tough requirements. * Good Standard Blade for conventional applications. Material to be processed Coolant Mild steel, rust-free steel, non-ferrous metals Drilling and cutting oils Aluminium, aluminium alloys Turpentine, paraffin or a mixture of turpentine and paraffin Cement asbestos, moulded laminate, moulding materials, Plexiglass, plastics, insulation materials, rubber Water (note: avoid all contact with moulding materials, electrical parts). Cooling extends the service life of your Wurth jig saw blades. No matter how good and easy-cutting a jig saw blade may be, it is constantly exposed to high mechanical and thermal loads that reduce its lifespan. With Stainless Steel Jigsaw blades, first cool, then reduce number of strokes and finally switch off pendulum. 1. Window for viewing the fixture. 2. Toothed length in mm 3. Tooth pitch in mm. 4. Blade thickness. 5. Multi Blade for thick and thin materials and rapid cutting 6. Quality of the blade 7. Pack unit + Art. No. 8. The pictograms with a red border indicate particularly suitable areas of application + thickness of material to be sawn. 9. Areas of application + material thicknesses of limited suitability. 10. Blade properties, in this example: Straight cutting, thin and thick material, rapid cutting, bimetal. 11. Safety pictograms. 12. Art. No. Wurth’s self-explanatory packaging: 1. 2. 3. 4. 5. 6. 7. 9. 10. 11. 12. 8. Special Blades: Multi Blade with progressive tooth pitch for thin and thick materials and particularly fast and clean cutting. • Superb blade for use on the construction site, as the same blade can be used for all situations. The advantage for you: Saves time, as no need for lengthy blade-changing operations.
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=