Web Catalogue update October 2019
SABER SAW BLADES 03 0528 NZ. pub. 09/14 © Material Quality Tooth spacing in mm and inch Overall length in mm and inch Thickness in mm Wood ** Construction ** Art. No. Pack Qty. Partner Product: Personal Protective Equipment Metal Construction Metal *** 0615 720 332 1=5 2.1-3.2 200 1.25 8-12 tpi 8” 0615 720 326 1=5 2.12-2 200 1.25 9-12 tpi 8" 0615 720 346 1=5 2.2-4.6 200 1.25 6-12 tpi 8” 0615 830 040 1=5 3.6/5.1 305 1.25 5/7 tpi 12” 0615 930 526 1=5 1.8/2.6 305 0.9 10/14 12” 0615 922 818 1=5 1.8 228 0.9 14 tpi 9”
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=