Web Catalogue update October 2019
06 5581 HEXAGON HEAD SCREWS DIN 933 (ISO 4017) Fully Threaded. Tensile Strength: 8.8 or 10.9 Material: Steel Finish: Zinc or Plain Material: Stainless Steel Grade: A2/304 A4/316 Class: 70 A2 80 A4 Thread dia. d M3 M4 M5 M6 M8 M10 M12 M14 M16 M18 M20 k in mm 2 2.8 3.5 4 5.3 6.4 7.5 8.8 10 11.5 12.5 e in mm 6.01 7.66 8.79 11.05 14.38 18.9 21.1 24.49 26.75 30.14 33.53 s in mm 5.5 7 8 10 13 17 19 22 24 27 30 ZN 8.8 Plain 10.9 ZN 10.9 A2 A4 Art. No. Prefix Art. No. Prefix Art. No. Prefix Art. No. Prefix Art. No. Prefix 0057 0056 0107 0096 0091 For a detailed list of sizes available, please refer to the current Wurth price list. NZ. pub. 11/16 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=