Web Catalogue update October 2019
Metric Coarse Thread Metric Fine Thread TIME-SERT INDIVIDUAL SETS - METRIC 02 2508 For metric threads, with bushes and tools. Thread Ø x pitch x length, mm Qty. in Asst. Art. No. Assortments Art. No. Individual tools A HSS Drill Bit B Seat Cutter C HSS Tap D Insertion Tool M4 x 0.7 x 6.0 M4 x 0.7 x 8.0 5 5 0661 4 - - - - M5 x 0.8 x 7.6 M5 x 0.8 x 10.0 5 5 0661 5 - - - 0661 508 3 M6 x 1.0 x 9.4 M6 x 1.0 x 12.0 5 5 0661 6 0661 610 0661 612 - - M8 x 1.25 x 11.7 M8 x 1.25 x 16.2 5 5 0661 812 5 0661 812 - - M10 x 1.25 x 15.0 M10 x 1.25 x 20.0 5 5 0661 101 25 - - M10 x 1.5 x 14.0 M10 x 1.5 x 20.0 5 5 0661 101 5 0661 101 50 - - - M12 x 1.75 x 16.2 M12 x 1.75 x 24.0 5 5 0661 121 75 - - 0661121 753 A B C D NZ. pub. 09/14 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=