Web Catalogue update October 2019
06 3061 SPLIT PINS DIN 94 (ISO 1234) Material: Steel Finish: Zinc Material: Stainless steel. Grade: A2/304 Class: 70 A2 • For securing castle nuts fitted to bolts and studs with hole (e.g. steering rods and hub nuts on motor vehicles). Size d 1 1.6 2.0 2.5 3.2 3.5 4.0 4.5 5.0 5.5 6.3 8.0 10.0 a 1.6 2.5 2.5 2.5 3.2 4.0 4.0 4.0 4.0 4.0 4.0 4.0 6.3 b 3.0 3.2 4.0 5.0 6.4 7.2 8.0 8.0 10.0 10.0 12.6 16.0 20.0 c 1.6 2.4 3.2 4.0 5.1 5.9 6.5 6.5 8.0 8.0 10.3 13.1 16.6 ZN Art. No. Prefix A2 Art. No. Prefix 0470 0474 For a detailed list of sizes available, please refer to the current Wurth Price List. SPLIT PIN - ASSORTMENTS Description Contents Art. No. Pack Qty. Split Pins DIN 94, Zinc Assortment 12 sizes from 1.6 x 20 – 6.3 x 63mm = 1775 pcs. 0964 470 1 NZ. pub. 06/15 ©
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=