Web Catalogue update October 2019
04 5657 NZ. pub. 05/17 © Durable foam that lifts and holds dirt in suspension. Gives a film free rinsing action. Wash and wax in one. Saves time as there is no need to do a wax coat. Protects the paint by generating a protective coat against various influences. Gentle on materials. Non-aggressive to unpainted surfaces such as aluminium, brass, stainless steel as well as metallic surface finishes. 20 Litres makes 2,580 litres. Pleasant cherry smell. Acetone-free. Silicone and AOX-free. Super high foam wash and wax. Description Art. No. Pack Qty. 5L Auto Wash and Wax 0893560518 1 20L Auto Wash and Wax 0893560201 1 AUTO WASH AND WAX Application Mix small amount with water (1 cap full for every 10 litres.) Wet vehicle with cool water and agitate solution then apply with sponge or wash mit to all surfaces of the car, including the wheels (use separate sponge or mit for wheel arches). Rinse vehicle and wipe dry with chamois.
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=