Web Catalogue update October 2019
04 5655 NZ. pub. 05/17 © Excellent cleaning power. Enhanced surfacants produce long lasting, deep, rich, foam that lifts and holds dirt in suspension, preventing it from reattaching to the vehicles surface. Liquid soap Truck Wash is a liquid soap that is safe to run through water blasters, accudose systems, foam brushes as well as being used in a bucket with a sponge or wash mitt. Concentrated formula With a 1 to 100 concentrate our 20L Truck Wash takes up minimal space whilst offering maximum value. PH balanced formula. PH balanced formula is safe to use on all paint types. No water spotting Pleasant peach smell VOC compliant A versatile, heavy duty detergent designed to clean a variety of vehicle surfaces. Description Art. No. Pack Qty. 20L Truck Wash 0893650986 1 TRUCK WASH Application Mix product up with 100 parts water (1:100). Apply solution to surface with high pressure (hot pressure washer, cold pressure washer or drive through truck wash system) or by hand. Do not allow soap solution to dry on surface. Agitate solution with sponge or wash mitt, including wheel wells. (Using a separate mitt) Rinse vehicle from top down using low pressure. Chamois or towel dry. Partner Products 20L Tap Art No. 9500000361
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=