Web Catalogue update October 2019
02 0641 NZ. pub. 09/14 © Spot weld bits made from HSCO. Suitable for Vario Drill. • No need for centre-punching. • The use of cutting oil is recommended. • Recommend speed of use under 800rpm. Ø mm A mm B mm C mm Art. No. Pack Qty. 8 44 16 7.5 0710 80 1 HSCO SPOT WELD DRILL BITS Similar to DIN 1897. • Right hand cutting. • Single twist and short in length. Ø mm Length mm Twist Length mm Art. No. Pack Qty. 2.0 38 9 0636 20 3.2 49.0 11.2 0636 32 1/10 3.3 49.0 11.2 0636 33 3.5 52 14.0 0636 35 4.1 22.0 14.0 0636 41 4.5 58 16 0636 45 4.9 62 25 0636 49 5.0 62.0 17.0 0636 50 DOUBLE ENDED TWIST DRILLS HHS • Cuts metal, wood, plastic. • Size: 6.35mm. Material Fields of Application Art. No. Pack Qty. HSS 1/4 - 6.35mm Cuts metal, wood and plastics and can also be used with hand drilling machines 0698 14 1 UNIVERSAL MILLING DRILL HSS
Made with FlippingBook
RkJQdWJsaXNoZXIy MTI2NzU=